Shop All Facility Signs
Accuform
V-Shape Projection Sign, 6"X8-1/2", PSP605
Mfr # PSP605
Zoro # G1730244
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend First Aid
- Height 6"
- Sign Shape V-Shaped
- Sign Material Plastic
Product Information
- Brand Accuform
- MFR # PSP605
- Zoro # G1730244
- UPC # 846642014094
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8-1/2" |
Height | 6" |
Details
Description
V-Shape Projection Sign, Sign Subject Matter First Aid, Height 6 In., Width 8-1/2 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend First Aid, Printed Language English, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Scratch (RT129AF)
- DC CARGO Orange Safety Flag with EZ Mount, 2PK (SFEZMO-2)
- ACCUFORM TAGS BYTHEROL L LADDER INSPECTION AND TAR703 (TAR703)
- SHOWA SHOWA 723 Chemical-Resistant 24-mil Neoprene Gloves (723XL-10)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP601 (PSP601)
- ACCUFORM Potable Water Sign, 10" Height, 14" Width, Plastic, Rectangle, English (MCAW501VP)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: AED, PSP708 (PSP708)
- ACCUFORM Smoking Area Sign, 10" H, 14 in W, Rectangle, English, MSMK590VA (MSMK590VA)
- ACCUFORM Smoking Area Sign, 10" H, 7 in W, Rectangle, English, MSMK538VA (MSMK538VA)
- ACCUFORM Eye Wash Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (SBMFSD928MVP)
- NMC Glow Emergency Right Arrow Sign, GL321P (GL321P)
- Accuform Signs