This item is Discontinued.

Accuform Warning, Eye Protection Required In This Area., 7" W x 10" H, Rectangle, Aluminum MRPE301VA

Warning, Eye Protection Required In This Area., 7" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MRPE301VA
  • Zoro # G3323629
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRPE301VA
Zoro #
G3323629
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.040"

Details

Item
Warning Sign
Header
Warning
Legend
Eye Protection Required In This Area.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend/Background Color
Orange and Black/White
Sign Legend Color
Black
Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
Black
Background Color
White
Language
English
Header Background Color
Orange
Subject Matter
Personal Protection
Material
Aluminum
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Eye Protection Required In This Area., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.