This item is Discontinued.

Accuform warning, No Smoking, Eating Or Drinking In This Area., 7" W x 10" H, Rectangle, Vinyl MRMK302VS

warning, No Smoking, Eating Or Drinking In This Area., 7" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MRMK302VS
  • Zoro # G3828361
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRMK302VS
Zoro #
G3828361
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.004"

Details

Item
Warning No Smoking Sign
Header
warning
Legend
No Smoking, Eating Or Drinking In This Area.
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Color
Black
Legend/Background Color
Orange, Black and Red/White
Header Legend Color
Black
Background Color
White
Mounting Style
Adhesive-Backed
Legend Style
Text and Symbol
Operating Temp. Range
-20 Degrees to 176 Degrees F
Material
Vinyl
Language
English
Header Background Color
Orange
Subject Matter
No Smoking
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Warning No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Warning, Legend No Smoking, Eating Or Drinking In This Area., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.