This item is Discontinued.

Accuform Warning Sign, Hard Hat Req., 14x10, Alum. MRPE302VA

Warning Sign, Hard Hat Req., 14x10, Alum. (Discontinued)

  • Mfr # MRPE302VA
  • Zoro # G9512596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRPE302VA
Zoro #
G9512596
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.040 in

Details

Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Shape
Rectangle
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Style
Symbol and Text
Sign Material
Aluminum
ANSI Compliant
Yes
Header
Warning
Header Legend Color
Black
Header Background Color
Orange
Item
Warning Sign
Retroreflective Grade
Not Retroreflective
UV Resistant
Yes
Double-Sided
No
Legend
Hard Hat Required In This Area.
Sign Background Color
White
Sign Legend Color
Black
Sign Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Printed Language
English
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Hard Hat Required In This Area., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.