warning, This Machine Starts Automatically, 10" W x 7" H, Rectangle, Vinyl
Mfr # MEQM313VS
Zoro # G1724529
product price: $8.15
/eaKey Features
Header
warning
Height
7"
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEQM313VS
Zoro #
G1724529
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.004"
Details
Item
Warning Sign
Header
warning
Legend
This Machine Starts Automatically
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Orange
Sign Legend Text Color
Black
Description
Warning Sign, Sign Subject Matter Machine and Operational, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Warning, Legend This Machine Starts Automatically, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.