Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476L79

  • Mfr # 476L79

  • Zoro # G5826989


product price:  $8.49
/ea

Key Features

Header
Danger
Legend
REPLACE GUARDS AND BARRIERS IMMEDIATELY
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
476L79
Zoro #
G5826989
UPC #
00194484191153
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
REPLACE GUARDS AND BARRIERS IMMEDIATELY
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212 OSHA 29 CFR 1926.203
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Header Text Color
White
Graffiti Resistant
No
Adhesive Style
Permanent
Metal Detectable
No
Chemical Resistant
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Sign Header Style
Text
Sign Legend Background Color
White
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend
Replace Guards And Barriers Immediately
Sign Format
Traditional OSHA
Number of Printed Sides
1
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212 OSHA 29 CFR 1926.203
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Corrosion Resistant
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Replace Guards And Barriers Immediately, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.