WASH HANDS BEFORE RETURNING TO WORK, Adhesive Dura-Vinyl, 7 in x 10 in, Adhesive

  • Mfr # MRST812XV

  • Zoro # G411729221


product price: $10.55
/ea

Key Features

Legend
WASH HANDS BEFORE RETURNING TO WORK
Sign Material
Adhesive Dura-Vinyl
Height
7 in
Width
10 in
Size
7" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRST812XV
Zoro #
G411729221
UPC #
841669107453
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7" x 10"

Details

Legend
WASH HANDS BEFORE RETURNING TO WORK
Sign Material
Adhesive Dura-Vinyl
Sign Mounting Style
Adhesive
UV Resistant
UV protective laminate
Sign Shape
Rectangle

Description

Accuform Notice Sign, Rectangle, Header NOTICE, Language English, Text Legend, Legend WASH HANDS BEFORE RETURNING TO WORK, Adhesive DuraVinyl, Surface Mounting, 7 in Height, 10 in Width, BlackBlue on white LegendBackgroundChoose your safety signs and safety labels from custom or stock No minimum quantities are required, no set up fees and most importantly no additional charge for colors or logos Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.