Zoro Homepage

Welding Screen Frame, 6 ft. W., 6 ft. H.

  • Mfr # PWD300

  • Zoro # G8040977


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Height
6 ft.
Welding Protection Sub-Category
Screen Accessories
Protective Height
6 ft
Material
EMT Conduit
Protective Width
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWD300
Zoro #
G8040977
UPC #
846642056568
Country of Origin
United States

Dimensions

Width
6 ft.
Height
6 ft.
Protective Height
6 ft
Protective Width
6 ft
Overall Height
6 ft
Overall Length
6 ft

Details

Item
Welding Screen Frame
Welding Protection Sub-Category
Screen Accessories
Material
EMT Conduit
Product Type
Screen Frame

Description

Welding Screen Frame, Product Type Screen Frame, Overall Height 6 ft, Overall Length 6 ft, Material EMT Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.