Welding Screen, Pride In Safety, Pride In Your Work, Vinyl, 32 oz/sq yd, 6 ft W x 6 ft H, Red

  • Mfr # PWD124RD

  • Zoro # G7952357


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Protective Material
Transparent Vinyl
Height
6 ft.
Thickness
0.014 in
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWD124RD
Zoro #
G7952357
UPC #
846642056032
Country of Origin
United States

Dimensions

Width
6 ft.
Height
6 ft.
Thickness
0.014 in
Protective Width
6 ft
Protective Thickness
0.014 in
Protective Height
6 ft
Curtain Height
6 ft
Curtain Material Thickness
0.36 mm
Curtain Width
6 ft

Details

Item
Printed Welding Screen
Color
Red
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshall Approved, NFPA 701
Grommet Placement
12 in Centers on Four Sides
Includes
(25) Black Zip Ties
Features
Pride In Safety Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris
Material
Transparent Vinyl
Protective Color
Red
Welding Protection Sub-Category
Curtains
Series
ONE-WAY(TM)
Maximum Temperature
150 Degrees F
Printed Text
Pride in Safety, Pride in Your Work
Process
Protection from Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris
Grommet Spacing
12 in
Grommet Location
Four Side
Grommet Material
Brass
Curtain Material Type
Vinyl
Opacity
Tinted Transparent
Curtain Material Coating
Vinyl
Curtain Material Color
Red
Curtain Material Weight
13 oz/sq yd
Fastener Type
Grommets
Curtain Design
Curtain

Description

Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Red, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Standards California Fire Marshall Approved, NFPA 701, Fastener Type Grommets, Grommet Location Four Side, Grommet Material Brass, Includes (25) Black Zip Ties

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.