
Wrap 'n Stick Tags, SAFETY FIRST OK TO USE SCAFFOLD IS SAFE, 12inx3.125in, Adhesive Poly, 25PK
Mfr # TAT106
Zoro # G413302811
product price: $21.89
/pk 25, $0.88/eaKey Features
Width
3 in
Length
5 in
Height
12 in
Header
Safety first
Material
Adhesive Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAT106
Zoro #
G413302811
UPC #
846642047979
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Height
12 in
Details
Header
Safety first
Material
Adhesive Vinyl
Legend
Safety FIRST OK TO USE SCAFFOLD IS SAFE
Description
Accuform Safety Tag, Series Wrap 'n Stick, Safety FIRST OK TO USE SCAFFOLD IS SAFE Legend, 12 in Height, 318 in Width, Adhesive Vinyl Wrap 'n Stick tags convenient, easy to apply tags just wrap around and stick tags don't require any additional Fasteners to be securely Attached Durable, Adhesive vinyl tags measure 12 x 318 in and have double scored peel and stick liners Pull off top and bottom Portions to allow the tag to stick to itself, but not the tagging location surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.