Zoro Homepage

10x24x2 Pleated Air Filter, 6 PK

  • Mfr # FA10X24X2_6

  • Zoro # G1395643


product price: $64.59
/pk 6, $10.77/ea

Key Features

Nominal Filter Size
10x24x2
Nominal Height
24 in
Nominal Width
10 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA10X24X2_6
Zoro #
G1395643
UPC #
886566139664
Country of Origin
United States

Dimensions

Nominal Filter Size
10x24x2
Nominal Height
24 in
Nominal Width
10 in
Nominal Depth
2 in

Details

Item
Pleated Air Filter

Description

10x24x2 (9.5 x 23.5 x 1.75) Accumulair Platinum 2-Inch Filter (MERV 11). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.