Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10x25x2 Pleated Air Filter, MERV 8, 6 PK

  • Mfr # FB10X25X2_6

  • Zoro # G1412084


product price: $73.49
/pk 6, $12.25/ea

Key Features

Nominal Filter Size
10x25x2
Performance Rating
MERV 8
Nominal Height
25 in
Nominal Width
10 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB10X25X2_6
Zoro #
G1412084
UPC #
844359007224
Country of Origin
United States

Dimensions

Nominal Filter Size
10x25x2
Nominal Height
25 in
Nominal Width
10 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

The ACCUMULAIR - FB10X25X2_6 is a Pleated Air Filter, an essential component in heating and cooling systems. This product's primary function is to capture dust, pollen, and other airborne particles that can potentially harm the system's equipment. By doing so, it aids in enhancing indoor air quality which is beneficial for industry professionals. It's crucial to replace this filter regularly for maintaining the HVAC system's optimal performance.
Key Features:

  • Nominal Filter Size: The dimensions of this pleated air filter are approximately 10 inches by 25 inches by 2 inches. These measurements are used to ensure compatibility with specific systems or equipment.

  • Item: As part of its categorization, this product falls under the item type "Pleated Air Filter", indicating its purpose and functionality within heating and cooling systems.
    Please note that regular replacement of this filter contributes significantly towards maintaining a healthy environment in industrial settings while also ensuring efficient operation of your HVAC system.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.