12x12x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, MERV 11, 4 PK

  • Mfr # FD12X12_4

  • Zoro # G1428762


product price:  $58.29
/pk 4, $14.57/ea

Key Features

Nominal Filter Size
12x12x1
Performance Rating
MERV 11
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites
Media Material
Electrostatically Charged Synthetic Media
Actual Filter Size
12 in H x 12 in W x 1 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD12X12_4
Zoro #
G1428762
UPC #
844359078576
Country of Origin
United States

Dimensions

Nominal Filter Size
12x12x1
Actual Filter Size
12 in H x 12 in W x 1 in D
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
1 in
Actual Width
12 in
Actual Depth
1 in
Actual Height
12 in

Details

Performance Rating
MERV 11
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Common Applications
Remove Smoke
Filter Frame Color
White
Removes Particles Down To
Smaller than 1.0 micron
For Use With (Systems)
Furnace

Description

12x12x1 (11.5 x 11.5) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.