12x20x1 Pleated Air Filter, 4 PK
- Mfr # FD12X20N_4
- Zoro # G1415986
product price:Â
$
59.55
/pk of 4, $14.89/ea
Key Features
Nominal Filter Size
12x20x1
Nominal Height
20 in
Nominal Width
12 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD12X20N_4
- Zoro #
- G1415986
- UPC #
- 844359078620
- Country of Origin
- United States
- Item
- Pleated Air Filter
Dimensions
- Nominal Filter Size
- 12x20x1
- Nominal Height
- 20 in
- Nominal Width
- 12 in
- Nominal Depth
- 1 in
Description
12x20x1 (11.75 x 19.75) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.