Shop SIMPLY
See all product information
Create Account
15.5x23.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1552351
- Zoro # G424172854
product price:Â
$
47.99
/pk of 4, $12.00/ea
Key Features
Actual Depth
3/4 in
Frame or Header Material
Pleated
Nominal Depth
1 in
Air Filter Capacity
High
Nominal Filter Size
15.5" x 23.5" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-1552351
- Zoro #
- G424172854
- UPC #
- 810133783318
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 15.5" x 23.5" x 1"
- Actual Height
- 23-1/2 in
- Nominal Width
- 15-1/2 in
- Actual Width
- 15-1/2 in
- Nominal Height
- 23-1/2 in
Details
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.