Zoro Homepage

12x30x1 Pleated Air Filter, 4 PK

  • Mfr # FA12X30_4

  • Zoro # G1408347


product price: $57.15
/pk 4, $14.29/ea

Key Features

Nominal Filter Size
12x30x1
Actual Filter Size
12 in x 30 in x 1 in
Nominal Height
30 in
Nominal Width
12 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA12X30_4
Zoro #
G1408347
UPC #
844359052194
Country of Origin
United States

Dimensions

Nominal Filter Size
12x30x1
Actual Filter Size
12 in x 30 in x 1 in
Nominal Height
30 in
Nominal Width
12 in
Nominal Depth
1 in
Actual Height
12 in
Actual Depth
1"
Actual Width
30 in

Details

Item
Pleated Air Filter
Common Applications
Remove Mold Spores, Remove Micro Organisms, Remove Allergens, Removes Mildew, Remove Smoke, Remove Bacteria, Remove Dust, Remove Dust Mite, Remove Pet Dander

Description

12x30x1 (11.5 x 29.5) Accumulair Platinum 1-Inch Filter (MERV 11). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.