Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14x14x1 Pleated Air Filter, MERV 11, 4 PK

  • Mfr # FA14X14_4

  • Zoro # G5430303


product price: $44.89
/pk 4, $11.22/ea

Key Features

Nominal Filter Size
14x14x1
Performance Rating
MERV 11
Actual Filter Size
14 in H x 14 in W x 1 in D
Nominal Height
14 in
Nominal Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA14X14_4
Zoro #
G5430303
UPC #
844359052248
Country of Origin
United States

Dimensions

Nominal Filter Size
14x14x1
Actual Filter Size
14 in H x 14 in W x 1 in D
Nominal Height
14 in
Nominal Width
14 in
Nominal Depth
1 in
Actual Width
14 in
Actual Height
14 in
Actual Depth
1 in

Details

Performance Rating
MERV 11
Item
Pleated Air Filter
Filter Frame Color
White
Common Applications
Remove Pet Dander
For Use With (Systems)
Furnace

Description

14x14x1 (13.75 x 13.75) Accumulair Platinum 1-Inch Filter (MERV 11). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.