
14x14x1 Pleated Air Filter, MERV 8, 1.0 Micron, 4 PK (Discontinued)
- Mfr # FB14X14_4
- Zoro # G5430443
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FB14X14_4
Zoro #
G5430443
UPC #
844359005770
Country of Origin
United States
Dimensions
Nominal Filter Size
14x14x1
Actual Filter Size
14 in H x 14 in W x 1 in D
Nominal Height
14 in
Nominal Width
14 in
Nominal Depth
1 in
Actual Height
14 in
Actual Depth
1 in
Actual Width
14 in
Details
Performance Rating
MERV 8
Filters Out
Fine airborne allergens such as dust, smoke, pet dander, dust mites
Item
Pleated Air Filter
Removes Particles Down To
1.0 Micron
Filter Frame Color
White
Common Applications
Remove Dust Mite
For Use With (Systems)
Air Conditioner
Description
14x14x1 (13.75 x 13.75) Accumulair Gold 1-Inch Filter (MERV 8). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.