14x18x1 Pleated Air Filter, MERV 11, Smaller than 1.0 micron, 4 PK

  • Mfr # FD14X18_4

  • Zoro # G1372333


product price:  $57.25
/pk 4, $14.31/ea

Key Features

Nominal Filter Size
14x18x1
Performance Rating
MERV 11
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites
Actual Filter Size
14 in x 18 in x 1 in
Nominal Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD14X18_4
Zoro #
G1372333
UPC #
844359078828
Country of Origin
United States

Dimensions

Nominal Filter Size
14x18x1
Actual Filter Size
14 in x 18 in x 1 in
Nominal Height
18 in
Nominal Width
14 in
Nominal Depth
1 in
Actual Width
18 in
Actual Height
14 in
Actual Depth
1"

Details

Performance Rating
MERV 11
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites
Item
Pleated Air Filter
Removes Particles Down To
Smaller than 1.0 micron
Common Applications
Remove Bacteria, Remove Dust Mite, Remove Mold Spores, Remove Pet Dander, Remove Dust, Removes Mildew, Remove Micro Organisms, Remove Allergens, Remove Smoke
For Use With (Systems)
furnaces and air conditioners

Description

14x18x1 (13.5 x 17.5) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.