This item is Discontinued.

Accumulair 17.5x27x4 Platum Pleated Air Filter, 2 PK FA17.5X27X4A

17.5x27x4 Platum Pleated Air Filter, 2 PK (Discontinued)

  • Mfr # FA17.5X27X4A
  • Zoro # G703724842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA17.5X27X4A
Zoro #
G703724842
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
17-1/2x27x4
Nominal Height
17-1/2 in
Nominal Width
27 in
Nominal Depth
4 in

Details

Item
Pleated Air Filter
Series
Platinum

Description

The Accumulair Platinum is a superior choice for residential filtration and is a better solution for commercial use. Given a MERV 11 rating, this filter uses electrostatic filtration to remove 65-79% of air pollutants ranging in size from 1.0 microns to 3.0 microns. This means that it removes a large bulk of particles like dust mites, bacteria, pet dander, pollen, smoke, and mold spores. Though rated as a medium-efficiency filter, the Accumulair Platinum filter has special electrostatic filtration that is almost equal to that of a true HEPA filter, and it achieves a 60-65% dust spot efficiency. This feature makes the Accumulair Platinum filters 30 times more efficient than regular fiberglass filters. These filters come in many different sizes and can be custom made to fit any filter system.

  • Finish Platinum.
  • Pack 4.
  • Dimension 17.5 x 27 x 4 in.
Construction

The construction of the Accumulair Platinum filters is specially wrought to create higher efficiency, cleaner air, and longer-lasting filtration. These filters are constructed of a special Tribo-Electric synthetic media, which ultimately leads to higher efficiency and low resistance to air flow. Not only do the co-polymer micro-fibers help produce higher efficiency, but they are also hydrophobic, which means the filter does not absorb moisture and will not support the growth and spread of microbes like mold, mildew, bacteria, and fungi.
For more dependable structure, the pleated filter media is laminated to a recyclable, galvanized, and corrosion resistant metal backing, which also contributes to low resistance to air flow. This media pack is then bonded to the inside of a two-piece, die cut frame that is constructed of a heavy duty, moisture resistant, clay coated board; designed with diagonal and horizontal grid supports, this final product produces longer, stronger durability for the filter.

  • 100% high performance Tribo-Electric synthetic media.
  • Cotton/polymer blend micro-fibers.
  • Low resistance to airflow.
  • Does not support microbial growth.
  • Recyclable, galvanized, corrosion resistant metal backing.
  • Heavy duty construction frame.
Accumulair Platinum Removes
  • Fine dust particles.
  • Dust mites.
  • Bacteria.
  • Mold spores.
  • Pet dander.<

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.