20x21x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, 4 PK

  • Mfr # FD20X21A_4

  • Zoro # G1372595


product price:  $66.99
/pk 4, $16.75/ea

Key Features

Nominal Filter Size
20x21x1
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites
Media Material
Electrostatically Charged Synthetic Media
Actual Filter Size
20 in x 21 in x 1 in
Nominal Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD20X21A_4
Zoro #
G1372595
UPC #
844359079528
Country of Origin
United States

Dimensions

Nominal Filter Size
20x21x1
Actual Filter Size
20 in x 21 in x 1 in
Nominal Height
21 in
Nominal Width
20 in
Nominal Depth
1 in
Actual Height
20 in
Actual Depth
1"
Actual Width
21 in

Details

Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Common Applications
Removes Mildew, Remove Smoke, Remove Mold Spores, Remove Micro Organisms, Remove Dust, Remove Allergens, Remove Pet Dander, Remove Bacteria, Remove Dust Mite

Description

20x21x1 (Actual Size) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.