
20x40x1 Pleated Air Filter, 4 PK
Mfr # FI20X40_4
Zoro # G1423677
product price:Â $81.89
/pk 4, $20.47/eaKey Features
Nominal Filter Size
20x40x1
Nominal Height
40 in
Nominal Width
20 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FI20X40_4
Zoro #
G1423677
UPC #
886566249073
Country of Origin
United States
Dimensions
Nominal Filter Size
20x40x1
Nominal Height
40 in
Nominal Width
20 in
Nominal Depth
1 in
Details
Item
Pleated Air Filter
Description
20x40x1 (19.5 x 39.5) Accumulair Titanium 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.