22-1/4x25x2 Pleated Air Filter, 6 PK

  • Mfr # FD22.25X25X2A_6

  • Zoro # G1421263


product price: $115.99
/pk 6, $19.33/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
22-1/4x25x2
Nominal Height
25 in
Nominal Width
22-1/4 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD22.25X25X2A_6
Zoro #
G1421263
UPC #
886566149465
Country of Origin
United States

Dimensions

Nominal Filter Size
22-1/4x25x2
Nominal Height
25 in
Nominal Width
22-1/4 in
Nominal Depth
2 in

Details

Item
Pleated Air Filter

Description

The ACCUMULAIR - FD22.25X25X2A_6 is a Pleated Air Filter, an essential component in heating and cooling systems. This product is specifically designed to trap dust, pollen, and other airborne particles that can potentially damage the system's equipment. It plays a significant role in improving indoor air quality by filtering out harmful particles from the air circulated within industrial or commercial spaces.
Key features of this product include:

  • Nominal Filter Size: The dimensions of this filter are approximately 22.25 inches in length, 25 inches in width, and 2 inches thick. These measurements are crucial for ensuring compatibility with specific HVAC systems.

  • Functionality: As a pleated air filter, it effectively traps dust, pollen and other airborne particles which helps maintain clean air circulation within the workspace.

  • Maintenance: Regular replacement of this filter contributes to optimal performance of your heating and cooling systems by preventing potential damage caused by trapped particles.
    Please note that all information provided pertains directly to the attributes listed for this specific item (ACCUMULAIR - FD22.25X25X2A_6).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.