23-1/2x23-1/2x2 Pleated Air Filter, 6 PK

  • Mfr # FA23.5X23.5X2N_6

  • Zoro # G1416625


product price:  $138.99
/pk 6, $23.17/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
23-1/2x23-1/2x2
Nominal Height
23-1/2 in
Nominal Width
23-1/2 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA23.5X23.5X2N_6
Zoro #
G1416625
UPC #
886566141001
Country of Origin
United States

Dimensions

Nominal Filter Size
23-1/2x23-1/2x2
Nominal Height
23-1/2 in
Nominal Width
23-1/2 in
Nominal Depth
2 in

Details

Item
Pleated Air Filter

Description

The ACCUMULAIR - FA23.5X23.5X2N_6 is a Pleated Air Filter, an essential component for heating and cooling systems in industrial settings. This filter's primary function is to capture dust, pollen, and other airborne particles that could potentially harm the system's equipment or degrade indoor air quality. Regular replacement of this filter contributes to maintaining optimal performance of HVAC systems and fostering a healthier work environment.
Key features include:

  • Nominal Filter Size: The dimensions of this pleated air filter are approximately 23.5 inches in length, 23.5 inches in width, and 2 inches in thickness. These measurements are crucial when determining compatibility with specific HVAC systems.

  • Item Type: As a Pleated Air Filter, it serves as a barrier against various airborne particles such as dust and pollen which can affect both the efficiency of heating/cooling equipment and overall indoor air quality.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.