20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter

  • Mfr # AB-52025-11-2
  • Zoro # G9131123
product price: 
$
54.65
/pk of 2, $27.33/ea

Key Features

Nominal Filter Size
20x25x5
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
5 in
For Use With
Trion Air Bear Mfr. No. Supreme 2000, 435790-027, 455602-019, 459200-005, Skuttle Mfr. No. DB0-0025-020, GeneralAire Mfr. No. MAC2000, Source1 Mfr. No. S1-MAC10202505, Ultravation Mfr. No. 90-007, Braeburn Mfr. No. 162025, 162026
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AB-52025-11-2
Zoro #
G9131123
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x5
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
5 in
Actual Width
24 1/4 in
Actual Filter Size
19-3/4 in x 24-1/4 in x 4-7/8 in
Actual Depth
4 7/8 in
Actual Height
19 3/4 in

Details

For Use With
Trion Air Bear Mfr. No. Supreme 2000, 435790-027, 455602-019, 459200-005, Skuttle Mfr. No. DB0-0025-020, GeneralAire Mfr. No. MAC2000, Source1 Mfr. No. S1-MAC10202505, Ultravation Mfr. No. 90-007, Braeburn Mfr. No. 162025, 162026
Item
Furnace Air Cleaner Filter
Frame Included
Yes
Filter Efficiency - Air Filters
65 %
Gasket Material
None
OEM Replacement For (Filters)
162025, 162026, 90-007, DB0-0025-020, MAC2000, S1-MAC10202505, Supreme 2000
Media Material
Synthetic
Max. Velocity
550 fpm
Initial Resistance @ 300 fpm
0.11 in wc
Gasket Location
None
Standards
ASHRAE 52.2 Test Method
Frame or Header Material
Beverage Board
Media Color
White
Common Applications
Furnace Air Cleaner
For Use With (Systems)
Braeburn 162025, Braeburn162026, GeneralAire MAC2000 Source1/York, GeneralAire S1-MAC10202505, Skuttle DB0-0025-020, Trion Air Bear Supreme 2000, Ultravation 90-007
Filters Out
Auto Emissions, Dust, Lead Dust, Legionella, Droplet Nuclei
Air Filter Item
Furnace Air Cleaner Filter
Air Filter Capacity
High Capacity
Media Area
28.4 sq ft
Removes Particles Down To
0.3 to 1.0 micron
Pleats per Linear Foot
12
Air Flow @ 300 fpm
1,024 cfm
Final Recommended Resistance
1.0 in in wc
Performance Rating
MERV 11
Style - Air Filters
Panel
Filter Frame Color
White
Fits OEM Housing
Trion Air Bear Supreme 2000, Skuttle DB0-0025-020, GeneralAire MAC2000 Source1/York, S1-MAC10202505, Ultravation 90-007, Braeburn 162025,162026;
Max. Temp.
140 Degrees F
Filter Efficiency
65%
Number of Filters
2
Filter Layer Type
Electrostatic
Frame Material
Cardboard
Filters Down To
0.3 micron
Filter Type
Pleated
Compatible Manufacturer Model Number
162025, 162026, 90-007, DB0-0025-020, MAC2000, S1-MAC10202505, Trion Air Bear Supreme 2000
Includes Frame
Yes

Description

Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 20x25x5, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner, For Use With (Systems) Braeburn 162025, Braeburn162026, GeneralAire MAC2000 Source1/York, GeneralAire S1-MAC10202505, Skuttle DB0-0025-020, Trion Air Bear Supreme 2000, Ultravation 90-007

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.