
Accumulair
23-1/2x25x1 Pleated Air Filter, MERV 8, 4 PK
Mfr # FB23.5X25A_4
Zoro # G1424955
product price: $41.89
/pk 4, $10.47/eaKey Features
- Nominal Filter Size 23-1/2x25x1
- Performance Rating MERV 8
- Nominal Height 25 in
- Nominal Width 23-1/2 in
- Nominal Depth 1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Accumulair
- MFR # FB23.5X25A_4
- Zoro # G1424955
- UPC # 844359006876
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
| Nominal Filter Size | 23-1/2x25x1 |
| Nominal Height | 25 in |
| Nominal Width | 23-1/2 in |
| Nominal Depth | 1 in |
Details
| Performance Rating | MERV 8 |
| Item | Pleated Air Filter |
Description
23.5x25x1 (Actual Size) Accumulair Gold 1-Inch Filter (MERV 8). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.