This item is Discontinued.

Accumulair Accumulair FI16.5X22A Titanium 1 In. Filter;  Pack Of 4 FI16.5X22A

Accumulair FI16.5X22A Titanium 1 In. Filter; Pack Of 4 (Discontinued)

  • Mfr # FI16.5X22A
  • Zoro # G103724411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FI16.5X22A
Zoro #
G103724411
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
16-1/2x22x1
Nominal Height
16-1/2 in
Nominal Width
22 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

Accumulair filters are air filters designed to filter the entire household. They each are electro statically charged, come with a specially designed pleated shape, and last up to three months. Accumulair also offers custom made filters to fit any filter system.

Features
  • Accumulair Titanium is the highest efficiency Accumulair filter.
  • Electro statically charged fibers capture microscopic allergens smaller than 1 micron!.
  • Unique mini-pleat design helps trap maximum amount of airborne pollutants.
  • Contains odor-reduction technology!.
  • Antimicrobial protection discourages the development of mold, mildew, bacteria or other microorganisms in normal use.
  • No chemicals added.
  • Pack 4.
  • Finish Titanium.
  • Dimension 16.5 x 22 x 1 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.