This item is Discontinued.

Accumulair Accumulair GS14X14X1 Washable Air Filter GS14X14X1

Accumulair GS14X14X1 Washable Air Filter (Discontinued)

  • Mfr # GS14X14X1
  • Zoro # G403682718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS14X14X1
Zoro #
G403682718
UPC #
-
Country of Origin
China

Description

Features
  • Synthetic 1 in. Washable Filter
  • This durable, long-life filter is made of 100% polyester washable media that does not support microbial growth.
  • The material does not contain an antimicrobial agent.
  • The frame is made from sturdy, rust resistant aluminum channel.
  • It has a low pressure-drop providing optimum air flow.
  • 80-85% Efficiency for particles of 3 to 10 microns in size.
  • MERV 5 rated filter.
  • Replace every 2-3 years.
  • Vacuum or wash every 30 days.
  • Great for use in boats and other marine applications.
  • A perfect filter for swamp coolers and areas with high moisture.
  • Filters-now does not recommend washable filters for use in home HVAC units.
  • Washable Air Filter By Accumulair
  • Dimension 14 x 14 x 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.