Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C 9308-530D
Zoro #
G2916715
UPC #
-
Country of Origin
Unknown
Dimensions
Width
1/2 in
Details
Item
Drawer Slide
Closure Type
Soft Close
Mounting Type
Side or Bracket
Glide Mechanism
Friction
Finish
zinc plated
Extension Type
3/4 Extension
Disconnect Method
Non Disconnect
Side Mount Load Cap. per Pair
400 lb
Hardware
Not included
Load Capacity
400 lb
Color
Silver
Material
Steel
Description
Drawer Slide, Closure Type Soft Close, Mounting Type Side or Bracket, Glide Mechanism Friction, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Non Disconnect, Side Mount Load Cap. per Pair 400 lb, Load Capacity 400 lb, Material Steel, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.