Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C 4032-14D
Zoro #
G3301733
UPC #
-
Country of Origin
Unknown
Dimensions
Width
1/2 in
Details
Item
Drawer Slide
Closure Type
Soft Close
Mounting Type
Side
Glide Mechanism
Friction
Finish
zinc plated
Extension Type
3/4 Extension
Disconnect Method
Non Disconnect
Side Mount Load Cap. per Pair
150 lb
Load Capacity
150 lb
Material
Steel
Hardware
Not included
Color
Silver
Description
Drawer Slide, Closure Type Soft Close, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Non Disconnect, Side Mount Load Cap. per Pair 150 lb, Load Capacity 150 lb, Material Steel, Silver, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.