This item is Discontinued.

Accusplit Accusplit AX725BU Professional Dual Line 16 Memory Pro Stopwatch with Blue Case AX725BU

Accusplit AX725BU Professional Dual Line 16 Memory Pro Stopwatch with Blue Case (Discontinued)

  • Mfr # AX725BU
  • Zoro # G804110124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX725BU
Zoro #
G804110124
UPC #
93866187268
Country of Origin
Hong Kong

Description

AX Pro Memory Series Stopwatches are professional timing devices with significantly increased functionality going beyond our tremendously successful Classic X (WOS) Series. The AX 725 has Exclusive "AOS" 4.5 Operating System with Twin Left-Right button operation feature, designed to give coaches, athletes, and timers the most precise timing available. All AX Pro Series Stopwatches are cased in Accusplit's distinctive, ergonomic designed "X" Case.
  • Material: Polycarbonate plastics.
  • AOS 4.5 Operating System.
  • 16 Dual Split Memory.
  • Lap and Total Speed.
  • Agverage Split Compute.
  • Dual Split (Lap and CUM).
  • 1 Button Rapid Split and Reset.
  • Split Counter.
  • 1,2 Fast Finish.
  • Timing Range 10 hours.
  • Event Timing.
  • Dual liquid crystal display.
  • 1.5 year battery life and low battery indicator.
  • Water Resistant and Fail Safe Reset.
  • Packages include AX PRO Memory Series Stopwatch in Black Case, Lanyard, Battery and Instructions.
    Stopwatches: Ax Pro Memory Series
  • Case Style: X Case.
  • Timing Range (Hours): 10 Hrs.
  • Timing Interval: 1/100 Sec.
  • 1,2 Fast Finish: Yes.
  • Event Timing / Time Out: Yes.
    Splits Display and Function:
  • Lap and Cum Splits: Lap and Cum.
  • Split Memories: 16.
  • Split Counter: Yes.
  • Average Split Compute: Yes.
    Splits Action:
  • 1 Button Start, Rapid Split, and Reset Action: Yes.
    Miscellaneous Functions and Features:
  • Warranty: 5 Years.
  • Operating System: AOS.
  • No Fail Switches: Yes.
  • Battery Life: 1.5 Years.
  • Low Battery Indicator: Yes.
  • Display: Multifunction.
  • Fail Safe Reset: Yes.
  • Water Resistant: 30M (100ft.).
  • Colors: Blue.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.