This item is Discontinued.

Acdelco 12695760 Starter Motor 12695760

12695760 Starter Motor (Discontinued)

  • Mfr # 12695760
  • Zoro # G304308755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12695760
Zoro #
G304308755
UPC #
80870990404
Country of Origin
China

Dimensions

Length
13.88 in
Width (in)
13.25 in
Height (in)
10.25 in

Details

Voltage
12V DC
Features
Solenoid Attached
Number of Teeth
10
Power Rating
1.68 KW
Number of Holes
2
Mounting Style
Flange
Item
Starter
Nose Cone Material
Aluminum
Case Grounding
Grounded
Starter Rotation
Clockwise
Nose Cone Type
Closed Nose

Description

ACDelco starter motor's built a reputation in the automotive industry for quality and craftmanship. We manufacture starter motor's for virtually every automobile on the road today. ACDelco starter motor's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.