Shop All Automotive Relay & Control Modules
Acdelco
98-07 Chev Astro/99-02 Blazer/97-02 5.7L Ign Control Mod, 19352931
Mfr # 19352931
Zoro # G3253473
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.1 lb
- Height 1.5 in
- Width 2.06 in
- Length 3.44 in
- Number of Terminals 4
Product Information
- Brand Acdelco
- MFR # 19352931
- Zoro # G3253473
- UPC # 808709637431
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Dimensions
Height | 1.5 in |
Width | 2.06 in |
Length | 3.44 in |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 2-7/16 x 9-1/8 in. (PA2861)
- MINGS MARK Reversible Mat; Graphic Blue/Green; 8Ft x 16Ft (GB3-BLU/GRN)
- BALDWIN FILTERS Fuel Filter, 7 x 4-1/4 x 7 In (BF7629)
- BOSCH Gas Injection Valve Gdi Fuel Inject, 62827 (62827)
- ACDELCO CONTROL ASM-HTR & A/C (84793089)
- NTK Ignition Control Module, 6H1091 (6H1091)
- STANDARD IGNITION Multi-Function Relay, Lr-32 (LR-32)
- HELLA Relay Micro 12V 20/1,965453041 (965453041)
- RACE SPORT NEW - IP67 WaterProof 12-Volt 40AMP relay and Pre-wIred 5-Pin (RSWP12VRELAY)
- GROTE Relay/Pigtail, 5 Pin, 40A/30A (84-1080)
- BOSCH Relay, 0986Ah0602 (0986AH0602)
- Acdelco Automotive Relay & Control Modules