
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20881337
Zoro #
G5306863
UPC #
707773648179
Country of Origin
Mexico
Dimensions
Length
7.2 in
Height (in)
5.9 in
Width (in)
6.2 in
Details
Amperage
145 A
Finish
Aluminum
Voltage
12V DC
Mounting Style
1 Pivot Foot
DE to Pulley 1st Groove (mm)
21 mm
Fan Type
Internal
Number of Terminal Connections
2
Item
Alternator
Number of Pulley Grooves
6
Includes
Pulley
Pulley Belt Type
Serpentine
Inside Distance Between Mounting Feet
51 mm
Starter Rotation
Clockwise
Alternator Case Material
Aluminum
Regulator Type
Internal
Ground Type
Negative
Description
Stay with the parts brand your General Motors vehicle came with and get the quality you know and trust with ACDelco Starters and Alternators. ACDelco replacement parts give you the peace of mind that the fit, form, and function is up to the high standards and specifications of General Motors. ACDelco Starter and Alternators are manufactured for many makes and models of GM car, light duty truck.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.