This item is Discontinued.

Acdelco Automatic Transmission Filter Kit, 24236933 24236933

Automatic Transmission Filter Kit, 24236933 (Discontinued)

  • Mfr # 24236933
  • Zoro # G7097210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24236933
Zoro #
G7097210
UPC #
707773182499
Country of Origin
Mexico

Dimensions

Height
6.4 in
Length
8.8 in
Width
6.5 in

Details

Item
Automatic Transmission Filter
Includes
Seal
Gasket Material
Rubber

Description

With more than 100 years of experience, we know how to help filter out the bad stuff. ACDelco GM Oil Filters, Fuel Filters, Transmission Filters and Air Filters are manufactured from quality materials to deliver durability and excellent performance. ACDelco has filters to block just about everything – from engine oil filters that block particles one-third the size of a human hair, to cabin air filters that block faint odors in the air.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.