
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96042545
Zoro #
G5470392
UPC #
707773390115
Country of Origin
Mexico
Dimensions
Length
14.7 in
Width
11.3 in
Height
6.2 in
Details
Includes
Drain Plug and Drain Plug Seal
Weight
2 lb
Item
Fluid Filter Kit
Gasket Material
Rubber
Description
With more than 100 years of experience, we know how to help filter out the bad stuff. ACDelco GM Oil Filters, Fuel Filters, Transmission Filters and Air Filters are manufactured from quality materials to deliver durability and excellent performance. ACDelco has filters to block just about everything – from engine oil filters that block particles one-third the size of a human hair, to cabin air filters that block faint odors in the air.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.