
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22846471
Zoro #
G5307730
UPC #
707773903261
Country of Origin
Mexico
Dimensions
Length
21.65 in
Width (in)
14.4 in
Height (in)
2.6 in
Lug Hole Diameter (in)
0.4134 in
Details
Item
Negative Battery Cable
Color
Black
Conductor Material
Copper
Features
Auxiliary Lead Attached
Vehicle End Type
Ring
Volume
186.12 cu in
Conductor Type
Stranded
Polarity
Negative
Description
ACDelco Wires and Cables are the ideal replacement part for your vehicle. These include high-quality spark plug wire sets, battery cables, pigtail connectors, lamp sockets and trailer connectors. ACDelco Wires and Cables' are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.