Shop All Automotive Wires & Cables
Acdelco
Battery Cable - Positive, 19116976
Mfr # 19116976
Zoro # G6574959
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarity Positive
- Conductor Type Stranded
- Vehicle End Type Ring
- Length (in) 46.063 in
- Width (in) 12.75 in
Product Information
- Brand Acdelco
- MFR # 19116976
- Zoro # G6574959
- UPC # 707773399514
- Country of Origin Mexico
- Category Automotive Wires & Cables
Dimensions
Length (in) | 46.063 in |
Width (in) | 12.75 in |
Height (in) | 4.5 in |
Details
Description
ACDelco Wires and Cables are the ideal replacement part for your vehicle. These include high-quality spark plug wire sets, battery cables, pigtail connectors, lamp sockets and trailer connectors. ACDelco Wires and Cables' are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG/FULT Bulldog-Fult 158451 2000Lb Topwind Jack (B1E-158451)
- SKF METRIC R.O.D. GREASE SEALS (17692)
- VELVAC Flat Windshield Hd Blade 15" (71-15)
- PARKER 90Deg Male Elbow, 3/8 x 1/4 In (VS269NTA-6-4)
- ANCOR Red 2 AWG Battery Cable - 100' (114510)
- ANCOR Black 4 AWG Battery Cable - 25' (113002)
- ANCOR Red 2/0 AWG Tinned Copper Battery Cable - 25' (117502)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 48" Length, 5/16" Lugs (4-5MBCSET48)
- INSTALLBAY BY METRA T-TAP BLACK 24/26GA, PK 100 (BKTT)
- DISCO Nylon Wire Terminal Assortment, 710 PCS (8679)
- ZEROSTART Weatherproof Receptacle - Square, 4 Hole Flange Painted (3600088)
- Acdelco Automotive Wires & Cables