
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
216-171
Zoro #
G5335590
UPC #
707773455258
Country of Origin
Unknown
Dimensions
Height
6.25 in
Width
8.25 in
Length
10.75 in
Housing Height (in)
3.38 in
Housing Length (in)
6.45 in
Details
Includes
Fuses; Relay
Mounting Style
Bolt On
Color
Black
Programmable
Yes
Weight
1.53 lb
Terminal Type
Blade Pin
Number of Terminals
216
Connector Shape
Rectangle
Number of Mount Holes
3
Housing Material
Plastic
Housing Color
Black
Number of Connectors
4
Terminal Gender
Male
Connector Gender
Female
Item
Body Control Module
Description
AC Delco body control module's built a reputation in the automotive industry for quality and craftmanship. We manufacture body control module's for virtually every automobile on the road today. AC Delco body control module's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.