Zoro Homepage

Booster-P/B, 178-1029

  • Mfr # 178-1029

  • Zoro # G400445231


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Length
13.6 in
Includes
Brake Pedal Rod Extension; Mounting Bracket
Type
Hydraulic Booster
Width
7.1 in
Height
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178-1029
Zoro #
G400445231
UPC #
-
Country of Origin
Unknown

Dimensions

Length
13.6 in
Width
7.1 in
Height
6.7 in

Details

Item
Power Brake Booster Assembly
Includes
Brake Pedal Rod Extension; Mounting Bracket
Type
Hydraulic Booster
Brake Service Grade
Regular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.