Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Core Asm-A/C Refrig Serv Vlv, 15-74269

  • Mfr # 15-74269

  • Zoro # G3548803


product price: $3.95
/ea
Sold in multiples of 5 for $19.75

Key Features

Length
1.3 in
Weight
0.05 lb
Material
Brass, Steel, Rubber
Width
0.95 in
Height
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-74269
Zoro #
G3548803
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1.3 in
Width
0.95 in
Height
0.55 in

Details

Weight
0.05 lb
Material
Brass, Steel, Rubber
Item
AC System Valve Core

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.