This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
177-0925
Zoro #
G5316505
UPC #
707773268063
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.9 in
Bolt Hole Dia. (mm)
120.65 mm
Nominal Thickness
1.024 in
Height
1.9 in
Length
13.7 in
Bolt Circle Diameter (in)
4.7 in
Discard Thickness
0.945 in
Pad Contact Surface Width (in)
1.9 in
Center Hole Diameter (in)
2.7 in
Width (in)
13.1 in
Details
Item
Rear Cross Drilled Disc Brake Rotor
Rotor Type
Vented
Material
Cast Iron
Features
Rust Resistant Coating
Bolt Holes
5
Surface Finish
Directional
Construction
Full Cast
Grade Type
Performance
Number of Lugs
5
Description
AC Delco disc brake rotor's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake rotor's for virtually every automobile on the road today. AC Delco disc brake rotor's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.