This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
177-0928
Zoro #
G5327102
UPC #
707773267561
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.9 in
Nominal Thickness
1.142 in
Height
3.4 in
Length
13 in
Bolt Circle Diameter (in)
6.5 in
Width (in)
13 in
Center Hole Diameter (in)
4.5 in
Discard Thickness
1.083 in
Details
Item
Rear Disc Brake Rotor
Rotor Type
Vented
Features
Rust Resistant Coating
Material
Cast Iron
Surface Finish
Smooth
Bolt Holes
8
Number of Lugs
8
Grade Type
Regular
Construction
Full Cast
Description
AC Delco disc brake rotor's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake rotor's for virtually every automobile on the road today. AC Delco disc brake rotor's are available for on and off road use and are designed for all weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.