This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
177-1136
Zoro #
G3052035
UPC #
707773974490
Country of Origin
Mexico
Dimensions
Outside Dia. (In.)
11.8 in
Nominal Thickness
1.024 in
Height
2.4 in
Length
13.12 in
Bolt Circle Diameter (in)
4.528 in
Stud Thread Diameter (in)
0.472 in
Width (in)
12.38 in
Center Hole Diameter (in)
2.8 in
Details
Item
Front Disc Brake Rotor
Rotor Type
Vented
Material
Cast Iron
Features
Rust Resistant Coating
Surface Finish
Smooth
Bolt Holes
5
Construction
Full Cast
Grade Type
Regular
Description
ACDelco GM Original Equipment Disc Brake Rotors are metal discs mounted to the wheel hub where the caliper can press the brake pads against the disc surfaces to slow the vehicle, and are GM-recommended replacements for your vehicle's original components. These disc brake rotors have been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.