
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP381
Zoro #
G5749954
UPC #
36666010879
Country of Origin
Unknown
Dimensions
Outlet Thread Diameter (in)
0.315 in
Width (in)
6.5 in
Height (in)
6.25 in
Length (in)
9.75 in
Details
Pressure
108 psi
Includes
Mounting Hardware
Voltage
12V DC
Mounting Location
Internal
Number of Outlets
1
Connector Shape
Flat
Item
Electric Fuel Pump Kit
Terminal Type
Spade
Fuel Pump Inlet Type
Strainer
Number of Terminals
2
Fit Type
Specific
Connector Gender
Male
Terminal Gender
Male
Features
Negative Ground
Inlet Type
Strainer
Outlet Type
Hose Bead
Maximum Flow Rate (GPH)
27
Description
AC Delco electric fuel pump's built a reputation in the automotive industry for quality and craftmanship. We manufacture electric fuel pump's for virtually every automobile on the road today. AC Delco electric fuel pump's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.