Shop All Automotive Engine Air Filters
Acdelco
Element-A/Cl, A1517C
Mfr # A1517C
Zoro # G1985064
original price:
$20.39
5% off
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.81 in
- Width 8.5 in
- Length 8.5 in
- Outside Dia. 5.1 in
- Inside Dia. 4.3 in
Product Information
- Brand Acdelco
- MFR # A1517C
- Zoro # G1985064
- UPC # 36666848168
- Country of Origin Unknown
- Category Automotive Engine Air Filters
Dimensions
Height | 7.81 in |
Width | 8.5 in |
Length | 8.5 in |
Outside Dia. | 5.1 in |
Inside Dia. | 4.3 in |
Details
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Push/Pull Valve-Holding, 4-Way (320176)
- PLOMBCO 5 g FN style Plasteel clipon weight (PLO10771)
- PLEWS-EDELMANN 18 Gauge x 1-1/2" Grease Injector Needle (05-037)
- 3M Brake Hub Cleaning Disc Holder (07545)
- ACDELCO Element-A/Cl, A3170C (A3170C)
- ACDELCO Element Asm-A/Cl & Sil, A212Cw (A212CW)
- ACDELCO Element-A/Cl, A3212C (A3212C)
- MANN FILTER 70-74 M-Benz 280Se-280Sel-300Sel-450Se Air Filter, C36157 (C36157)
- BALDWIN FILTERS Air Filter, Panel, 7-9/32" H, 8-13/32" W (PA32003)
- BALDWIN FILTERS Air Filter, 6-27/32 x 10-1/2 in. (PA1794-FN)
- BALDWIN FILTERS Air Filter, 7-7/8 x 8-1/32 in. (PA1934)
- Acdelco Automotive Engine Air Filters