
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A1236C
Zoro #
G1999484
UPC #
707773851746
Country of Origin
Unknown
Dimensions
Height
2.2 in
Width
8.4 in
Length
16.8 in
Side C Length
405.4 mm
Gasket Thickness (in)
0.4133 in
Side D Length
201.9 mm
Side B Length
201.9 mm
Side A Length
405.4 mm
Details
Item
Air Filter
Shape
Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.