This item is Discontinued.

Acdelco Engine Camshaft Position Sensor, 213-3826 213-3826

Engine Camshaft Position Sensor, 213-3826 (Discontinued)

  • Mfr # 213-3826
  • Zoro # G5654842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
213-3826
Zoro #
G5654842
UPC #
707773152133
Country of Origin
Unknown

Dimensions

Width
2.2 in
Height
1.7 in
Length
2.6 in

Details

Number of Terminals
3
Terminal Type
Blade
Includes
Mounting Bracket
Weight
0.07 lb
Number of Connectors
1
Grade Type
REGULAR
Connector Gender
Female
Item
Engine Camshaft Position Sensor
Connector Shape
Rectangle

Description

AC Delco engine camshaft position sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine camshaft position sensor's for virtually every automobile on the road today. AC Delco engine camshaft position sensor's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.