
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12651994
Zoro #
G6320244
UPC #
707773933626
Country of Origin
Mexico
Dimensions
Height
3.62 in
Length
12.62 in
Width
7.38 in
Details
Weight
3.26 lb
Programmable
Yes
Terminal Type
Pin
Connector Shape
Rectangle
Connector Gender
Female
Terminal Gender
Male
Number of Connectors
3
Item
Engine Control Module Assembly
Description
An ACDelco GM Original Equipment Engine Control Module is a GM-recommended replacement for your vehicle's original component. It regulates various parts of your vehicle's engine by taking the inputs from sensors and additional modules and referencing that information back to other sensors, modules, and other areas of the vehicle.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.