
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132-55
Zoro #
G3354758
UPC #
36666283228
Country of Origin
Mexico
Dimensions
Height
1.36 in
Sealing Flange Outside Diameter (in)
2.49 in
Details
Item
Engine Coolant Thermostat
Temp. Rating
190°F
Seal Type
Gasket
Description
An ACDelco GM Original Equipment Engine Coolant Thermostat is a temperature controlled valve located in the engine coolant outlet to, or the inlet from, the radiator, and is a GM-recommended replacement for your vehicle’s original component. It controls the flow of coolant through the radiator to enable the engine to reach and maintain its normal operating temperature.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.